![lutrmjs20rdvb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326162535.jpg?preset=medium)
LUTRON RMJS-20R-DV-B 20A PowPak Receptacle Control Relay Module
Description
The PowPak 20 A Relay Receptacle Control Module is a radio-frequency (RF), receptacle switching solution that is capable of controlling 20 A receptacles based on input from Pico remote controls and Radio Powr Savr occupancy sensors.
Specifications
Brand Name | Lutron | Sub Brand | PowPak® |
Item Name | Relay Module | Type | Wireless Receptacle Control |
Voltage Rating | 120 - 277 V | Series/Model | RMJS |
Amperage Rating | 20 A | Frequency Rating | 50/60 Hz |
Power Rating | < 1.25 W | Dimensions | 3.94 in H x 2.82 in W x 1-1/4 in D |
Mounting | Junction Box | Humidity | 0 - 90% |
Temperature Rating | 32 - 131 °F | Includes | Required Controlled Outlet Labels for Code Compliance |
Standards | CSA Certified, NOM Standard, RoHS Compliant, UL 508 | Application | Lighting |
UPC | 784276177818 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |