Abbotsford
diflt8205a

RJ CROSS ARCHITECTURAL LT-820-5A 24VDC OLED Display DMX Decoder

Price $320.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:LT-820-5A

Description

LT-820-5A is an OLED display DMX decoder.FEATURES:- OLED real-time display-16bit/8bit input-Frame rate as high as 850 FPS-Built-in circuit protection-5A load per channel to a max of 20A- Power input: DC24V- Max current load: 5A x 4CH Max 20A- Max Output Power: 480W @ 24V- Dimming range: 0-100%- Dimensions: L175 x W44 x H30 (mm)

Specifications

Brand Name RJCROSS Item Name DMX Decoder
Voltage Rating 24 VDC Amperage Rating 5 - 20 A
Power Rating 480 W Dimensions 175 mm L x 44 mm W x 30 mm H

Packages

1 - UNIT - 1