LUTRON GRX-IT-WH 4.5V 4-Scene Grafik Eye Infrared Transmitter Wireless Remote Control, White
Description
Remote control uses wireless infrared communications to select and adjust scenes. Scene selection buttons select four scenes. Off button turns all lights off. Master raise/lower button brightens or dims all lighting zones.
Specifications
Brand Name | Lutron | Sub Brand | GRAFIK Eye® |
Item Name | IR Wireless Remote Control | Type | 4-Button |
Frequency Rating | 40 kHz | Material | Metal/Plastic |
Color | White | Dimensions | 5.69 in L x 1-1/2 in W x 5.8 in D |
Special Features | Uses Wireless Infrared Communications to Select and Adjust Scenes, Off Button Turns all Light Off, Master Raise/Lower Button Brightens or Dims all Lighting Zones, IR Controls Must be Within 50 ft Line-of-Site to IR Receiver | For Use With | GRAFIK Eye 3000 and 4000 Series Control Units or Any Wallstation with an Infrared Receiver |
Includes | (3) AAA Alkaline Batteries | Application | For Lighting Control |
UPC | 027557700009 |
Packages
1 - UNIT - 1 | 14 - UNIT - 14 |