LUTRON MRF2-3BRL-L-WG Pico Wireless Control - 3 Buttons with Raise/Lower, White/Gray
Description
The Pico wireless control is a flexible and easy to use device that allows the user to control Maestro Wireless dimmers, lamp dimmers, and switches. The Pico wireless control can function as a tabletop control on a pedestal, a lightweight handheld remote, a control clipped to a car visor, or it can be wall-mounted with or without a Lutron Claro faceplate, to mimic a traditional keypad. The battery operated control requires no external power or communication wiring.
Specifications
Brand Name | Lutron | Sub Brand | Pico® |
Item Name | Wireless Control with Raise/Lower | Type | 3-Button |
Voltage Rating | 3 V | Control | Button |
Color | White/Gray | Dimensions | 1.28 in W x 0.33 in D x 2.6 in H |
Temperature Rating | 32 - 140 °F | Special Features | 100 ft of Line-of-Sight to Receiver |
For Use With | Maestro Wireless Dimmers and Switches | UPC | 027557665100 |
Packages
1 - UNIT - 1 |