LUTRON SP-HT-WH 120V Maestro Dimmer with IR Remote Control, White
Description
Infrared wireless remote control for dimming incandescent/halogen light bulbs.
Specifications
Brand Name | Lutron | Sub Brand | Spacer Systems® |
Item Name | Wireless Infrared Remote Control | Type | 1-Button |
Voltage Rating | 120 V | Control | Button with Raise/Lower |
Lamp Type | Incandescent/Halogen | Color | White |
Dimensions | 1.5 in L x 4.563 in H | For Use With | SP-600, SP-1000, SP-600M, SP-1000M, SPLV-600 and SPLV-600M Dimmers |
Standards | UL Listed, CSA Certified | Application | For Dimming Incandescent/Halogen Light Bulbs |
UPC | 027557456265 |
Packages
1 - UNIT - 1 |