LUTRON SPS4ITRP Remote Control IR Spacer Systems 4 Scene Hand, Royal Plum
Description
IR remote recalls preset light levels for four scenes plus off and fine tuning of light levels. 50 ft line-of-sight to receiver. Batteries included.
Specifications
Brand Name | Lutron | Sub Brand | Spacer Systems® |
Item Name | Wireless Infrared Remote Control | Type | 4-Scene, 4-Button |
Voltage Rating | 120 V | Control | 4 Scenes and Off |
Series/Model | SPS | Color | Black |
Dimensions | 1.5 in L x 5.687 in H | Special Features | 50 ft Line-of-Sight to Receiver |
For Use With | SPS-600, SPS-1000, SPS-600M, SPS-1000M, SPSLV-600 and SPS-5WC Dimmers | Includes | Batteries |
Standards | UL Listed, CSA Certified | UPC | 027557462693 |
Packages
1 - UNIT - 1 |