Abbotsford
Final sale
lutpj23brlwhl01r

LUTRON PJ2-3BRL-WH-L01R 120V Pico Wireless Control Dimmer 3-Button with Raise/Lower, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:PJ2-3BRL-WH-L01R
Documents Documents

Description

The Pico wireless control is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.


Includes (1) Pico Remote control; Gloss Finish

Features 3 buttons with Raise/Lower and Preset, with pre-engraved light icons

Use as handheld remote, attach to a tabletop pedestal (L-PED1 WH), or mount any surface with the Pico wall box adapter (PICO-WBX-ADAPT), or car visor (PICO-CARVISOR-CL); Accessories sold separately

Fits within a standard designer wall plate opening (CW-1-xx) and can mount to any surface (use PICO-WBX-ADAPT) without cutting holes or running wire

Utilizes Lutron's proprietary and highly reliable Clear Connect: Type A, RF Technology

Remote has 10-year battery life (CR2032 battery included)

Provides control of blinds, curtains, or lighting devices within a range of 30 ft (9 m) through walls and 60 ft (18 m) direct line-of-sight

Multiple engraving options available

Available in five (5) gloss and three (3) satin textured finishes

Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Remote Control Switch with Light Icon Labeling Type Wireless, 3-Button
Control On/Off, Raise/Lower and Preset Frequency Rating 434 MHz
Lamp Type LED Operation Mode On/Off, Raise/Lower and Preset
Material Plastic, Metal Color White
Dimensions 2.6 in L x 1.3 in W x 0.31 in D Warranty 10 yr Battery
For Use With Caseta Wireless Load Control Devices Includes (1) CR2032 Battery
Standards FCC Certified, IC Certified, COFETEL Certified, SUTEL Certified, ANATEL Certified Application For Lighting Control
UPC 784276072120

Packages

1 - UNIT - 1