LUTRON RAMC-10C-WH Master Control Table 10-Button All On/Off, White
Description
RADIORA® Table top button allows master control of up to 32 circuits of lights in a RADIORA® system to: turn a light or group of lights on to preset levels, monitor the status of a light or group of lights, turn all lights on to full, turn all lights off. Completely portable, no line-of-sight limitations, Master control button columns may be set up to monitor lights (room buttons) or to select presets (scene buttons).
Specifications
Brand Name | Lutron | Sub Brand | RadioRA |
Item Name | Master Control Button | Type | 10-Button, Cordless |
Voltage Rating | 3 VDC | Control | Button with On/Off |
Frequency Rating | 60 Hz | Lamp Type | LED |
Color | White | Dimensions | 25 mm D x 82 mm W x 91 mm H |
Mounting | Wall/Tabletop | Temperature Rating | 32 - 104 °F |
Special Features | 30 ft Line-of-Sight to Receiver | UPC | 027557013055 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |