LUTRON RAMC-10T-RL-WH RadioRA Master Control Table 10-Button Raise/Lower, White
Description
RADIORA® Table top button allows master control of up to 32 circuits of lights in a RADIORA® system to: turn a light or group of lights on to preset levels, monitor the status of a light or group of lights, turn all lights on to full, turn all lights off. Plugs in using provided AC adapter. Master control button columns may be set up to monitor lights (room buttons) or to select presets (scene buttons).
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Master Control Button | Type | 10-Button |
Voltage Rating | 120/127 VAC (Input), 9 VAC (Output) | Control | Button with Raise/Lower |
Amperage Rating | 500 mA | Frequency Rating | 50/60 Hz |
Color | White | Dimensions | 3.57 in W x 0.7 in D x 3.23 in H |
Temperature Rating | 0 °C to 40 °C | Standards | UL Listed, CSA Certified |
UPC | 027557490450 |
Packages
1 - UNIT - 1 |