LUTRON PJ2-4B-GWH-EL2 4-Button Pico Wireless Remote, White
Description
Pico Wireless Control, 4-button, 434 MHz, scene control of lights, custom engraving, in white
Specifications
Brand Name | Lutron | Sub Brand | Pico® |
Item Name | Wireless Remote Control | Type | 4 Button, Custom Light |
Material | Metal/Plastic | Color | White |
Dimensions | 2.6 in L x 1.3 in W x 0.31 in D | Standards | FCC Approved, IC, COFETEL, SUTEL, ANATEL |
Application | Lighting Control | UPC | 784276101707 |
Packages
1 - UNIT - 1 |