Abbotsford
sennpodgfxwh

ACUITY 200YCG Graphic WallPod (nPOD GFX) Touch Screen, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:200YCG
Documents Documents

Description

The Graphic WallPod (nPOD GFX) provides an elegant and sophisticated user control to any nLight controlled space. Its 3.5”, high resolution touch screen is easy to view and simple to use.FEATURES:• 3.5” Full-color Touch Screen (Diagonal)• Provides up to 16 On/Off/Dim Controls• Provides up to 16 Scene Controls• Enables User Customization of all Presets and On/Off/Dim Controls• Enables Programming of Switch Tracking Channels of Devices in Zone• Mounts to a Single Gang Switch Box• Front Accessible Micro-USB Connector for Simple Laptop Connectivity• Optional Password Protection for Controls and Setup Screens• Customizable Screen Saver Image• Supported file formats: JPG, PNG, GIF, BMP, TIF• Optimal resolution: 320x240, 16bit color• Onboard Help Screens

Specifications

Brand Name Lithonia Lighting Sub Brand nLight
Item Name Graphic Wallpod Type Touchscreen
Voltage Rating 12 - 24 VDC Color White
Dimensions 7.8 in L x 4.3 in W x 5.3 in H Mounting Type Wall
Standards cUL, UL Listed UPC 745977225239

Packages

1 - UNIT - 1