Abbotsford
Final sale
yklspodmrajotdxwh

ACUITY SPODMRA JOT Series SensorSwitch JOT Enabled Wall Switch (Wireless Dimming), White

Inventory
Unavailable for order at Abbotsford
Manufacturer:ACUITY
Manufacturer #:267TUJ
Documents Documents

Description

The SPODMRA JOT wall switch uses Bluetooth® Low Energy (BLE) technology to enable wireless dimming and switching. This simple, cost-effective solution can accommodate a wide range of input voltages from 120-277 VAC or 347 VAC, all single phase. It’s ideal for small commercial indoor spaces such as private offices, conference rooms, closets, copy rooms or any other small enclosed space. SPODMRA JOT units come pre-configured for neutral-less. If connection with neutral wiring is required, contractors can convert the unit in seconds.SPODMRA JOT is only compatible with JOT enabled fixtures and controls. Pairing in-circuit JOT enabled products is initiated with just one touch of the provisioning button using the tool provided with each unit. Once pairing is complete, settings can be changed using push-button programming or the Clairity mobile app.FEATURES• Wireless dimming and switching without 0-10V control wires• Product pairing without mobile apps and laptops • Functions with or without a neutral connection• Occupancy and daylight sensing for code compliance • Ideal for both new construction and renovation projects• Programmable via push-button or Clairity mobile app• International Regulatory Certification (FCC/ISED) • A JOT group can support up to 40 nodes

Specifications

Brand Name Lithonia Lighting Item Name Dimming Switchpod
Type 1-Gang, Wireless Voltage Rating 120 - 277 VAC
Frequency Rating 50/60 Hz Amperage Rating 6.7 A at 120 VAC, 4.3 A at 277 VAC
Power Rating 800 W at 120 V, 1200 W at 277 V Color/Finish White
Series/Model SPODMRA JOT Operating Temperature 0 - 60 °C
Environmental Conditions Up to 75% Non-Condensing Dimensions 1.68 in W x 1.63 in D x 2.74 in H
Mounting Box Special Features Electronic Ballast
Standards CEC Title 20 Compliant, RoHS Compliant Application For Education, Government, Healthcare, Hospitality, Offices and Banks, Retail
UPC 194994374176

Packages

1 - UNIT - 1 100 - SKID - 100