![edw29411b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12411455.jpg?preset=medium)
CHUBB EDWARDS 2941-1B 12" Edwards Analog Clock, Black
Description
Low cost AC plug-in clocks are available in Arabic and 24-hour styles. Each of the models come in either a black or grey case with a white dial. All plug in models are CSA listed and operate on 120VAC (60 Hz) and come complete with a plug and a 6 ft. (1.8 M) supply cord.The battery operated clocks come in either a black or grey case with a white dial and a glass lens, have a high quality quartz crystal movement and use 1.5V āCā size alkaline batteries.
Specifications
Brand Name | Chubb United Technologies | Item Name | Analog Clock with White Dial |
Type | Single-Sided, Arabic Style | Power Source | 1.5 V C Size Alkaline Batteries |
Case Color | Black | Face Diameter | 12 in |
Lens Material | Glass | Voltage Rating | 120 V |
Shape | Round | Mounting | Surface |
Dimensions | 74 mm H | Includes | 6 ft Supply Cord, Plug |
Standards | CSA Certified |
Packages
1 - UNIT - 1 |