CHUBB EDWARDS 12 inch 24 Hour 2 Style Chubb Edwards Surface Mounted Battery Clock, Grey
Description
Low cost AC plug-in clocks are available in Arabic and 24-hour styles. Each of the models come in either a black or grey case with a white dial. All plug in models are CSA listed and operate on 120VAC (60 Hz) and come complete with a plug and a 6 ft. (1.8 M) supply cord.The battery operated clocks come in either a black or grey case with a white dial and a glass lens, have a high quality quartz crystal movement and use 1.5V āCā size alkaline batteries.
Specifications
Brand Name | Chubb United Technologies | Item Name | Analog Clock |
Type | Quartz Controlled, 2 Style, 24 Hour | Case Color | Gray |
Face Diameter | 12 in | Lens Material | Glass |
Shape | Round | Mounting | Surface |
Dimensions | 75 mm H |
Packages
1 - UNIT - 1 |