Abbotsford
bram210kit

W H BRADY M210-KIT PRINTER STARTER KIT

Price $411.97 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M210-KIT

Description

M210 Portable Label Printer Kit


Printer creates multi-line labels for clear identification of wires, panels, circuit boards and other industrial items

Keypad contains letters A to Z and numbers 0 to 9, plus a backlit LCD graphics display for easier labeling in low-lit areas

Prints in 6 different text sizes ranging from 6 point to 40 point in a single color

Uses 90+ cartridges (continuous tape and pre-sized labels) and 12 different material types

Drop-tested and reinforced with molded rubber impact bumpers for durability in demanding work environments

Includes more than 100 symbols including electrical, safety, and datacom

Kit comes with: M210 Label Printer, AC Adapter/Battery Charger, M21 Series Nylon Cloth Patch Panel and Wire and Cable Labels, Li-Ion Rechargeable Battery, Quick Start Guide, Replacement Power Cord, and Hard Case

Specifications

Brand Name Brady Item Name Handheld Label Maker with Accessory Kit
Display Monocolor LCD Screen Print Resolution 203 dpi
Maximum Print Speed 0.393 in/s Tape Width 3/4 in
Tape Length 36 in Power Source 110 - 240 V
Print Size 0.63 in Memory 16 MB
Dimensions 4-1/2 in W x 2-1/2 in D x 9-1/2 in H Weight 1.653 lb
Warranty 2 yr Includes (1) M210-AC AC Adapter/Battery Charger, (1) M210-HC Hard Case, (1) M210-BATTERY Lithium-Ion Rechargeable Battery, (1) M21-750-499 M21 Series Nylon Cloth Patch Panel and Wire and Cable Labels, (1) Quick Start Guide, (1) Replacement Power Cord
UPC 888434559505

Packages

1 - UNIT - 1
Substitutes to this product