Abbotsford
bram211

W H BRADY M211 LABEL PRINTER PORTABLEBLUETOOTH

Price $380.31 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M211

Description

M211 Portable Bluetooth Label Printer


Print labels with the Express Labels Mobile App, for iOS and Android

Resistant to 6-foot drops, 250-lb crushes and military-grade shocks

Internal Li-Ion battery capable of printing up to 300 labels per full charge

BLE technology offers a dependable, persistent Bluetooth connection

10 label design guides, 22 barcode types, 85 fonts and over 1,400 symbols

Import data from Microsoft Excel, CSV or TXT files

Save and share labels for more efficient job site labeling

90 compatible, easy-to-load cartridges made from 12 material types

Specifications

Brand Name Brady Item Name Portable Bluetooth Label Printer
Print Resolution 203 dpi Maximum Print Speed 0.6 in/s
Tape Width 3/4 in Tape Length 36 in
Power Source 110 - 240 V Print Size 0.62 in
Connectivity Bluetooth Dimensions 5.4 in W x 2.6 in D x 4 in H
Weight 1.2 lb Warranty 2 yr
Includes (1) AC Adapter (North America), (1) M21-750-499 Label Cartridge, (1) Quick Start Guide UPC 888434587515

Packages

1 - UNIT - 1