![bram210battery](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/310991098.jpg?preset=medium)
W H BRADY M210-BATTERY RECHARGEABLE LIONBATTERY PACK
Description
M210 / BMP21 Printer Accessory - Rechargeable Li-Ion Battery Pack
Specifications
Brand Name | Brady | Item Name | Battery Pack |
Type | Rechargeable | Chemical System | Lithium-Ion |
Battery Size | AA | Dimensions | 9-3/4 in L x 11-1/2 in W x 3-1/4 in H |
For Use With | BMP21-LAB, BMP21-PLUS, M210, M210-LAB Printers | Includes | Spare Printer Battery |
Standards | RoHS Compliant | UPC | 888434587812 |
Packages
1 - UNIT - 1 |