Abbotsford
dahmq01abd100v

DAHUA MQ01ABD100V 2.5 inch 1TB PC Series Mobile Hard Drive

Price $215.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:MQ01ABD100V

Description

MQ01ABD series offers capacity up to 1TB of storage capacity using 500 GB per platter technology, enabling the MQ01ABD hard disk drives to speed data processing at higher performance than prior generation products. The 5,400 RPM drive series is engineered for energy efficiency and quiet operation, contributing to longer and quieter operation on a single battery charge.

Specifications

Brand Name Toshiba Item Name Hard Drive
Capacity 1 TB Interface SATA 3.0 Gbps
Dimensions 5.8 in W x 1 in D x 4 in H Application For Notebook and Desktop PCs, Mobile Workstations, Gaming Consoles, Video Editing Systems, Set-Top-Box (STB), Digital Video Recorders (DVR), Network Video Recorders (NVR)

Packages

1 - UNIT - 1