Abbotsford
dahst6000vx0003

DAHUA ST6000VX0003 6TB SkyHawk Surveillance Hard Disk Drive

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:ST6000VX0003

Description

PRODUCT FEATURES:- For Use with Dahua NVRs and HDCVI DVRs- Designed for 24/7 Surveillance-optimized Hard Drive Applications - Firmware Optimized for Continuous Recording; 90% Write and 10% Read - Engineered for Workloads up to 180 TB/year - Low Power Consumption and Startup Current - Tarnish-resistant Components to Minimize Environmental Effects

Specifications

Brand Name Seagate Technology Sub Brand SkyHawk™
Item Name Hard Drive Type Tarnish-Resistant
Capacity 6 TB Interface SATA 6 Gbps
Dimensions 4 in W x 1.028 in D x 5.787 in H Warranty 3 yr Limited
Standards ECMA-74, EN61000-4-2: 95, EN61000-4-3: 96, ENV50204: 95, EN61000-4-4: 95, EN61000-4-5: 95, EN61000-4-6: 97, EN61000-4-11: 94, China RoHS 2 Compliant Application For NVRs and HDCVI DVRs, 24/7 Surveillance-Optimized Hard Drive Uses

Packages

1 - UNIT - 1