
DAHUA ST6000VX001 6TB Hard Disk Drive
Description
ImagePerfect firmware SkyHawk health management, RV sensors built in ATA streaming support. Up to 14TB or over 9345 hours of HD video storage. 1M hours MTBF, 3 year limited warranty. Lower power consumption.
Specifications
Brand Name | Seagate Technology | Sub Brand | SkyHawk™ |
Item Name | Hard Drive | Type | Tarnish-Resistant |
Capacity | 6 TB | Interface | SATA 6 Gbps |
Dimensions | 101.85 mm W x 146.99 mm D x 26.11 mm H | Warranty | 3 yr Limited |
Application | For Network Video Recorders (NVR), Video DVRs |
Packages
1 - UNIT - 1 |