DAHUA ST8000NM0055 8TB Enterprise-Grade Internal Hard Disk Drive
Description
ST8000NM0055 8TB Enterprise-Grade Hard Disk Drive
Specifications
Brand Name | Seagate Technology | Sub Brand | SkyHawk™ |
Item Name | Hard Drive | Capacity | 8 TB |
Interface | SATA 600 - 6 Gbps | Dimensions | 4 in W x 1.028 in D x 5.787 in H |
Warranty | 5 yr Limited | Standards | ECMA-74, EN 61000-4-2: 95, EN 61000-4-3: 96, ENV 50204: 95, EN 61000-4-4: 95, EN 61000-4-5: 95, EN 61000-4-6: 97, EN 61000-4-11: 94, China RoHS 2 Compliant |
Application | For Hyperscale Applications/Cloud Data Centers with Replicated Storage, Massive Scale-Out Data Centers and Big Data Analytics, High-Capacity Density RAID Storage, Mainstream Enterprise External Storage Arrays (SAN, NAS, DAS), Distributed File Systems, Including Hadoop and Ceph Enterprise Backup and Restore - D2D, Virtual Tape Centralized Surveillance, NVR or HDCVI DVR |
Packages
1 - UNIT - 1 |