Abbotsford
dahst8000vx0022

DAHUA ST8000VX0022 8TB Hard Disk Drive

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:ST8000VX0022

Description

ImagePerfect firmware supports 24x7 surveillance-optimized workloads tuned to record 90% of the time and play back video footage the remaining 10%, supports more cameras recording at higher resolutions. Up to 10TB or over 2000 hours of HD video storage. ATA streaming support sustains recordings from up to 64 HD cameras for smooth, uninterrupted footage. 1M hours MTBF, 3 year limited warranty, improved total cost of ownership, reduces maintenance costs. Workload rating of 180TB/year, perform reliably in write-intensive surveillance systems. NVR-ready design allows drives to maintain performance in RAID and multi-drive systems. Lower power consumption reduces heat emissions, improves reliability in surveillance solutions.

Specifications

Brand Name Seagate Technology Sub Brand SkyHawk™
Item Name Hard Drive Capacity 8 TB
Interface SATA 6 Gbps Dimensions 4 in W x 1.028 in D x 5.787 in H
Warranty 3 yr Limited Standards ECMA-74, EN61000-4-2: 95, EN61000-4-3: 96, ENV 50204: 95, EN61000-4-4: 95, EN 61000-4-5: 95, EN 61000-4-6: 97, EN 61000-4-11: 94
Application For Network Video Recorders (NVR), Embedded Surveillance DVRs (SDVR), Hybrid Surveillance DVRs and Surveillance DVRs, 24x7 Surveillance-Optimized Workloads Tuned to Record 90% of the Time and Play Back Video Footage the Remaining 10%, Supports more Cameras Recording at Higher Resolutions

Packages

1 - UNIT - 1