
DAHUA ST10000VE0008 10TB SATA Hard Disk Drive
Description
SkyHawk's innovative ImagePerfect and ImagePerfect AI firmware are the clearest choices in the industry. ImagePerfect firmware is built on Multi-Tier Caching (MTC) Technology™ and allows for high image integrity and up to 64 HD video streams. The intelligent firmware algorithm reduces data errors, allows for perfect images to be stored without pixelation and prevents critical frame loss during multiple stream recordings.
Specifications
Brand Name | Seagate Technology | Sub Brand | SkyHawk™ AI |
Item Name | Hard Drive | Type | Tarnish-Resistant |
Capacity | 10 TB | Interface | SATA 6 Gbps |
Dimensions | 101.85 mm W x 146.99 mm D x 26.11 mm H | Warranty | 3 yr Limited |
Application | For Network Video Recorders (NVR), AI-Enabled NVR Systems |
Packages
1 - UNIT - 1 |