DAHUA ST10000VX0004 10TB SkyHawk Surveillance Hard Disk Drive
Description
PRODUCT FEATURES:- For Use with Dahua NVRs and HDCVI DVRs- Designed for 24/7 Surveillance-optimized Hard Drive Applications - Firmware Optimized for Continuous Recording; 90% Write and 10% Read - Engineered for Workloads up to 180 TB/year - Low Power Consumption and Startup Current - Tarnish-resistant Components to Minimize Environmental Effects
Specifications
Brand Name | Seagate Technology | Sub Brand | SkyHawk™ |
Item Name | Hard Drive | Type | Tarnish-Resistant |
Capacity | 10 TB | Interface | SATA 6 Gbps |
Series/Model | 512E | Dimensions | 10.2 cm W x 2.6 cm D x 14.7 cm H |
Warranty | 3 yr Limited | Standards | ECMA-74, EN61000-4-2: 95, EN61000-4-3: 96, ENV 50204: 95, EN61000-4-4: 95, EN61000-4-5: 95, EN61000-4-6: 97, EN61000-4-11: 94, China RoHS 2 Compliant |
Application | For Dahua DVR, NVR and Security Camera System, 24/7 Surveillance-Optimized Hard Drive Uses |
Packages
1 - UNIT - 1 |