![dahst1000vx001](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127009106.jpg?preset=medium)
DAHUA ST1000VX001 1TB SkyHawk Surveillance Hard Disk Drive
Description
PRODUCT FEATURES:- For Use with Dahua NVRs and HDCVI DVRs- Designed for 24/7 Surveillance-optimized Hard Drive Applications - Firmware Optimized for Continuous Recording; 90% Write and 10% Read - Engineered for Workloads up to 180 TB/year - Low Power Consumption and Startup Current - Tarnish-resistant Components to Minimize Environmental Effects
Specifications
Brand Name | Seagate Technology | Sub Brand | SkyHawk™ |
Item Name | Hard Drive | Type | Tarnish-Resistant |
Capacity | 1 TB | Interface | SATA III 6 Gbps |
Dimensions | 5.787 in W x 1.028 in D x 4.01 in H | Warranty | 3 yr Limited |
Standards | ECMA-74, EN61000-4-2: 95, EN61000-4-3: 96, ENV 50204: 95, EN61000-4-4: 95, EN61000-4-5: 95, EN61000-4-6: 97, EN61000-4-11: 94, China RoHS 2 Compliant | Application | For NVR, Embedded SDVR, Hybrid SDVR and Surveillance DVR |
Packages
1 - UNIT - 1 |