Abbotsford
dahst1000vx005

DAHUA ST1000VX005 1TB Hard Disk Drives

Price $144.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:ST1000VX005

Description

ImagePerfect firmware supports 24x7 surveillance-optimized workloads tuned to record 90% of the time and play back video footage the remaining 10%, supports more cameras recording at higher resolutions. Up to 10TB or over 2000 hours of HD video storage. ATA streaming support sustains recordings from up to 64 HD cameras for smooth, uninterrupted footage. 1M hours MTBF, 3 year limited warranty, improved total cost of ownership, reduces maintenance costs. Workload rating of 180TB/year, perform reliably in write-intensive surveillance systems. NVR-ready design allows drives to maintain performance in RAID and multi-drive systems. Lower power consumption reduces heat emissions, improves reliability in surveillance solutions.

Specifications

Brand Name Seagate Technology Sub Brand SkyHawk™
Item Name Hard Drive Type Tarnish-Resistant
Capacity 1 TB Interface SATA 6 Gbps
Dimensions 101.85 mm W x 146.99 mm D x 20.2 mm H Warranty 3 yr Limited
Application For Network Video Recorders (NVR), Video DVRs

Packages

1 - UNIT - 1