Abbotsford
dahst3000vx006

DAHUA ST3000VX006 3TB SkyHawk Surveillance Hard Disk Drive

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:ST3000VX006

Description

PRODUCT FEATURES:- For Use with Dahua NVRs and HDCVI DVRs- Designed for 24/7 Surveillance-optimized Hard Drive Applications - Firmware Optimized for Continuous Recording; 90% Write and 10% Read - Engineered for Workloads up to 180 TB/year - Low Power Consumption and Startup Current - Tarnish-resistant Components to Minimize Environmental Effects

Specifications

Brand Name Seagate Technology Sub Brand SkyHawk™
Item Name Hard Drive Type Tarnish-Resistant
Capacity 3 TB Interface SATA III 6 Gbps
Dimensions 5.787 in W x 1.028 in D x 4.01 in H Warranty 3 yr Limited
Standards ECMA-74, EN61000-4-2: 95, EN61000-4-3: 96, ENV 50204: 95, EN61000-4-4: 95, EN 61000-4-5: 95, EN 61000-4-6: 97, EN 61000-4-11: 94, China RoHS 2 Compliant Application For NVR, Embedded SDVR, Hybrid SDVR and Surveillance DVR

Packages

1 - UNIT - 1