DAHUA WD20SPZX 2.5-inch 2TB Mobile Hard Drive
Description
WD blue hard drivers delivers solid performance and reliability while providing you with all of the space you need to hold enormous amounts of photos, videos and files. WD blue hard drives are designed for use as primary drives in notebooks and external enclosures.
Specifications
Brand Name | Western Digital | Sub Brand | WD Blue™ |
Item Name | Hard Drive | Capacity | 2 TB |
Interface | SATA 6.0 Gbps | Dimensions | 2-3/4 in W x 0.28 in D x 3.94 in H |
Application | For PCs, Mobile |
Packages
1 - UNIT - 1 |