![kln55580](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/183005179.jpg?preset=medium)
KLEIN TOOLS 55580 Tradesman Tumbler
Description
The Klein Tools 20-Ounce Tumbler keeps liquid cold up to 12 hours and hot up to 4 hours. Double wall vacuum insulated stainless steel with a rugged, textured silicon outer sleeve for slip-resistance. The unique double-thread lid design allows for easy twisting with gloves on or off, while the flip-top lid provides a spill-resistant seal when closed. Secure Tumbler to ferromagnetic surfaces with a removable rare earth magnetic lanyard. Made from BPA-free food grade materials.
Specifications
Brand Name | Klein Tools | Item Name | Vacuum Insulated Tradesman Tumbler with Flip Top Lid |
Type | Slip-Resistant Sleeve and Bottom Pad | Storage Capacity | 20 oz |
Material | Stainless Steel Body with Silicone Sleeve, Polypropylene Lid | Body Color | Black |
Closure Type | Flip-Top Lid | Diameter | 3.59 in |
Height | 8.4 in | Width | 3.9 in |
Depth | 4.2 in | Lid Color | Orange |
Application | 20 Oz Tumbler Beverage Holder | UPC | 092644555800 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |