Abbotsford
mil48228392r

MILWAUKEE TOOL 48-22-8392R PACKOUT™ 20oz Tumbler

Price $36.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8392R

Description

The PACKOUT™ 20oz Tumbler provides the longest temperature retention, keeping drinks hot or cold all-day. The PACKOUT™ 20oz Tumbler features twist and lock PACKOUT™ Connectivity so you can attach your tumbler to the top of PACKOUT™ solutions, allowing for secure drink storage on the jobsite. The smooth open & close lid provides quick and easy sliding with gloved hands while keeping dirt and debris away from the tumbler's opening. Our PACKOUT™ 20oz Tumbler is dishwasher safe. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.


PACKOUT™ Connectivity. Twist to Lock.

All-Day Hot & Cold Retention

Smooth Open & CLS

DBL Wall VCUM Insulation

Dishwasher Safe

Sliding MAG Lid

Impact Resistant BDY

20oz Capacity

Modular Connectivity with ALL PACKOUT™ Components

Specifications

Brand Name Milwaukee Sub Brand PACKOUT™
Item Name Tumbler Storage Capacity 20 oz
Material Metal Body Color Red
Diameter 3.6 in Height 7 in
Width 3.6 in Depth 3-1/2 in
For Use With Milwaukee Packout Application For All-Day Hot and Cold Retention
UPC 045242616329

Packages

6 - UNIT - (6)