![panc100x050a8t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/211319094.jpg?preset=medium)
PANDUIT C100X050A8T 1.00" W x 0.50" H Thermal Transfer Raised Panel Component Label, Yellow
Description
Thermal transfer raised panel component label, 1.00" W x 0.50" H, raised panel, yellow, 3 labels/row, 500 pc. package quantity.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Code |
Item Name | Raised Panel Component Label | Type | Thermal Transfer |
Background Color | Yellow | Material | GMH3-A Polyester |
Length | 12.7 mm | Width | 25.4 mm |
Adhesive Type | Microcellular Foam Backed High Tack | Number of Labels | 3 |
Temperature Rating | -40 to 212 °F | Packaging Quantity | 500/Pack |
Standards | Meet ASTM G154, Meets DIN 40050-9, IP69K, Meet ASTM D3389, UL969 Recognized, cUL Listed, RoHS Compliant | UPC | 074983122592 |
Packages
1 - UNIT - 1 | 500 - UNIT - (500) |