
PANDUIT C100X050AMT 1 inch W x 1/2 inch H Thermal Transfer Raised Panel Component Label, Silver
Description
Thermal transfer raised panel component label, 1.00" W x 0.50" H, raised panel, silver, 3 labels/row, 500 pc. package quantity.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Code |
Item Name | Raised Panel Component Label | Type | Thermal Transfer |
Background Color | Silver | Material | Polyester |
Length | 12.7 mm | Width | 25.4 mm |
Number of Labels | 3 | Packaging Quantity | 500/Pack |
Standards | Buy American Compliant, Meet ASTM G154, DIN 40050-9, IP69K, ASTM D3389, UL969 Listed, cUL Listed, RoHS Compliant | UPC | 074983122615 |
Packages
500 - UNIT - (500) |