
PANDUIT C252X030YPT-P 2.52 inch W x 0.30 inch H Thermal Transfer Component Label
Description
Thermal transfer component label, 2.52" W x 0.30" H, 1,2,3 or 4-port, perforated super-tack polyester, white, 1 labels/row, 2500 pc. package quantity.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Code |
Item Name | Component Label | Type | Perforated, Thermal Transfer |
Background Color | White | Material | Super-Tack Polyester |
Length | 7.6 mm | Width | 64 mm |
Number of Labels | 1 | Packaging Quantity | 2500/Pack |
Standards | Buy American Compliant, Meets DIN 40050-9, IP69K, UL969 Listed in File Number MH14979, cUL, C22.2 No. 0.15.01, File No. MH14979 | UPC | 074983673919 |
Packages
2500 - UNIT - (2500) |