
DAHL VALVE 3/4 inch 20AWG 25 ft Dahl Copper All Round
Description
All-round strapping. Made of copper. 20-gauge. 130 maximum load.
Specifications
Brand Name | Dahl | Sub Brand | All Round™ |
Item Name | Strapping | Type | Round Perforation |
Strength | 130 lb | Overall Length | 25 ft |
Overall Width | 3/4 in | Thickness | 20 ga |
Strap Material | Copper | Packaging Quantity | 20/Case |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |