
DAHL VALVE 9047 ALL RND GALV 3/4in24AWG 25FT
Description
3/4 inch x 25 ft - 24 Gauge Hanger and Straps, Test Caps. dahl All Round strapping. No "razor wire" sharp edges. Smooth wavy edges make it easier to bend and give uniform strength with no weakness at the holes so it won't kink. All styles come in color coded dispenser package with easy identification. Load ratings on package ensure correct applications.
Specifications
Brand Name | Dahl | Sub Brand | All Round™ |
Item Name | Hanger Strapping | Strength | 130 lb |
Overall Length | 25 ft | Overall Width | 3/4 in |
Thickness | 24 ga | Strap Material | Steel |
Color/Finish | Galvanized | Packaging Quantity | 20/Case |
Packages
20 - UNIT - (20) |