Abbotsford
cab6rw90blu

6 AWG 600V RW90 X-LINK Stranded Copper Cable, Blue

Price $4.5270 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 300
Manufacturer:SONECABLE
Manufacturer #:617

Description

Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, Cross Linked Polyethylene (XLPE) Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

Specifications

Brand Name Approved Vendor Item Name RW90 Building Wire
Wire Gauge Size 6 AWG Stranded/Solid Stranded
Number of Strands 7 Conductor Material Copper
Insulation Material Cross-Linked Polyethylene Voltage Rating 600 V
Outside Diameter 0.271 in Insulation Thickness 0.045 in
Amperage Rating 95 A at 75 °C, 105 A at 90 °C Open Air, 65 A at 75 °C, 75 A at 90 °C In Conduit Color Code Blue
Weight per 1000 Foot 96 lb Temperature Rating -40 to 90 °C
Standards CSA Certified, FT4 Flame Test Rating, CSA Specification C22.2 No. 38, CSA FT4 - Flame Test Rating, Sunlight Resistant#, CSA Certified in File Number LL90458, Lead-Free and RoHS Compliant Application For Open Wiring and Use in Raceways (Except Cable Troughs and Ventilated Flexible Cableways) in Dry or Wet Locations

Packages

300 - UNIT - 300 2700 - SKID LAYER - 2700