Abbotsford
flxcon2reel

SUPERIOR FLEXIBLE CONDUITS 2 inch x 45 mtr Reel Armadillo Aluminum Flexible Conduit

Price $36.1600 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SUPERIOR
Manufacturer #:AFCSA200R45

Description

Made from high strength aluminum alloy. Exceptional strength and appearance. 1/3 of the weight of steel. For use in dry locations

Specifications

Brand Name Superior Flexible Conduits Item Name Metallic Conduit
Type Flexible Trade Size 2 in
Length 45 m Diameter 50.8 mm ID x 62.23 mm OD
Wall Thickness 0.35 in Material Aluminum, Steel Wire
Color Gray Finish Galvanized
Bend Radius 508 mm Packaging Quantity 45 m
Standards CSA Certified

Packages

45 - UNIT - 45
This website uses cookies to ensure you get the best experience on our website. Read more
Ok