Abbotsford
sce454036

IPEX 4 inch x 36 inch Radius SUPER DUCT 45 Degree Long Sweep Bend, Gray

Price $76.9670 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029115
Documents Documents

Description

Elbow M-F PVC-DBII 4in 45deg 36inRad grey

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Elbow Connection Size 4 in
Connection Type Spigot x Bell End, Plug-in Material PVC
Color Gray Type Long Sweep, 45°
Bend Radius 36 in Standards CSA C22.2 No. 211.1
Application Direct Buried or Concrete Encased Raceway UPC 622454291157

Packages

1 - UNIT - 1 60 - UNIT - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok