IPEX 1/2 inch x 1500 ft Reel Cor-Line Electrical Non-Metallic Tubing
Description
Noncorroding and nonconducting Cor-LineĀ® Electrical Nonmetallic Tubings (ENT) are engineered for the rugged day-to-day challenges of the construction industry-whether encased in concrete, concealed in wall or ceilings, or in direct burial applications.
Specifications
Brand Name | Ipex | Sub Brand | Cor-Line® |
Item Name | ENT Conduit | Type | Flexible, Concrete Tight |
Trade Size | 1/2 in | Length | 1500 ft |
Material | PVC | Color | Gray |
Standards | UL 1653, CSA C22.2 No. 227.1 | Application | Mechanical Protection for Cabling |
UPC | 622454120044 |
Packages
1500 - UNIT - (1500) | 6000 - SKID - 6000 |