Abbotsford
sceee4545

IPEX 3 inch Scepter 45 Degree Elbow c/w Solvent Bell End

Price $81.3716 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:069208

Description

Elbow, 45 degree, ScepterĀ®, PVC, Comes with solvent bend end, 3 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Elbow Connection Size 3 in
Connection Type Spigot x Bell End Material PVC
Finish Untreated Type Standard, 45°
Dimensions 76.2 mm ID x 88.9 mm OD For Use With SCH40 Conduit
Standards CSA C22.2 No. 211.2 Application Mechanical Protection for Cabling
UPC 622454692084

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok