EGS 2 inch Type PLG Recessed Head Close-Up Plug (Aluminum)
Description
Type PLG recessed head close-up plug is made of aluminum with natural finish. Explosionproof, dust-ignition proof. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.
Specifications
Brand Name | Topaz Electric | Sub Brand | Unilet |
Item Name | Knockout Seal | Connection Size | 1 in |
Connection Type | Snap-In | Material | Nylon |
Color | Gray | Finish | Epoxy Powder Coat |
Type | Recessed Head, Explosionproof, Dust-Ignitionproof | Dimensions | 1-1/2 in D |
Standards | CSA Certified, UL Listed | Application | For use with Threaded Rigid Metal Conduit and IMC |
UPC | 781381400220 |
Packages
10 - UNIT - (10) |