Abbotsford
ges3x112rw

ABB 3 inch x 1-1/2 inch Iberville Reducing Washer (Steel)

Price $6.4848 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI24-R-12

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on conduit, boxes and cabinets. Also offer grounding connection lug. Made of galvanised steel or zinc plated steel provide, corrosion-resistance. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Reducing Washer Type Reducing Washer for Conduit Systems
Nominal Size 3 x 1-1/2 in Inside Diameter 38.1 mm
Outside Diameter 76.2 mm Material Steel
Finish Zinc Plated, Hot-Dipped Galvanized Standards CSA Certified
Application To Help Connector Conduit and Cable Fittings to Larger Knockouts UPC 622538640314

Packages

1 - UNIT - 1 25 - UNIT = 25