Abbotsford
ges112x12rw

ABB 1-1/2 inch x 1/2 inch Iberville Reducing Washer (Steel)

Price $1.4970 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI12-R-4

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. It is made of galvanised steel or zinc plated steel provide corrosion-resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Reducing Washer Type Reducing Washer for Conduit Systems
Nominal Size 1-1/2 x 1/2 in Inside Diameter 12.7 mm
Outside Diameter 38.1 mm Material Steel
Finish Zinc Plated, Hot-Dipped Galvanized Standards CSA Certified
Application To Help Connector Conduit and Cable Fittings to Larger Knockouts UPC 622538640123

Packages

1 - UNIT - 1 100 - UNIT = (100)