IPEX 1-1/4 inch x 12 inch Scepter Long Meter Offset
Description
ScepterĀ® Long meter offset, fabricated, 1-1/4 x 12 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Long Meter Offset | Type | SafeZone Scan Head, 4 meter |
Trade Size | 1-1/4 in | Connection | Straight |
Diameter | 1 1/4 in | Material | PVC |
Application | Electrical Rigid PVC Conduit Fitting | UPC | 622454696419 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |