![panfrtbwg18bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274271197.jpg?preset=medium)
PANDUIT FiberRunner® QuikLock™ Threaded Rod Trapeze Bracket, Black
Description
FiberRunner® QuikLock™ Threaded Rod Trapeze Bracket for Wyr-Grid® 18" (457mm) width. Used to support FiberRunner® 4x4, 6x4, and 12x4 Channel above or below the Wyr-Grid® 18" Pathway using the same 1/2" or 12mm threaded rod used to support the WGTB18BL bracket. Hardware for attaching to threaded rod sold separately. Available in black powder coat only.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner, QuikLock™ |
Item Name | Trapeze Bracket | Material | Steel |
Type | Trapeze Bracket | Dimensions | 571.5 mm L x 49.3 mm W x 15.7 mm H |
Color/Finish | Black/Powder Coated | For Use With | FiberRunner 4 x 4, 6 x 4, and 12 x 4 Channel Above or Below The Wyr-Grid 18 in Pathway using the Same 1/2 in or 12 mm Threaded Rod |
Standards | RoHS Compliant | Application | For Data Centers, Connected Buildings, and Industrial Automation Applications |
UPC | 074983332182 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |