Abbotsford
wrm2306wh

WIREMOLD 2 inch 2300 Series Cover Clip Fitting Non Metallic, White

Price $1.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:2306-WH

Description

Cover clip fitting. For covering joint where two pieces of 2300BAC series raceway cover come together.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Cover Clip Type Exterior
Size 11/16 x 2-1/4 in Material Plastic
Color White Dimensions 2 in L
For Use With 400, 800, 2300 and 2300D Series Raceway Standards cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC
Application Commercial, Office, Residential UPC 786776190014

Packages

5 - UNIT - (5) 10 - UNIT - 10