![wrm2317wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287657262.jpg?preset=medium)
WIREMOLD 2-1/2 inch 2300 Series Non Metallic Internal Elbow Fitting, White
Description
Internal elbow fitting. For right angle turns around internal corners.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Internal Elbow | Connection Size | 11/16 x 2-1/4 in |
Connection Type | Snap-On | Material | PVC |
Color | White | Type | Raceway |
Series/Model | 2300 | Dimensions | 2-1/2 in L |
For Use With | 400, 800, 2300 and 2300D Series Raceway | Standards | cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776523454 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |