Abbotsford
wrm55074tjg

WIREMOLD 5507-4TJG 5500 Ortronics Faceplate Fitting, Gray

Price $7.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:5507-4TJG
Documents Documents

Description

For mounting Ortronics datacom inserts. Accepts four TracJack devices. Gray.FEATURES AND BENEFITS:• RoHS Compliant• Material: Nonmetallic• Capacity: Multiple Channel• Product Series: 5500• Component Type: Brackets & Plates

Specifications

Brand Name Ortronics Sub Brand Wiremold
Item Name Faceplate Type Raceway
Series 5500 Series Number of Gangs 1
Material Nonmetallic Color Gray
Mounting Adjustable Standards NAFTA Certified, RoHS Compliant, cULus Listed Raceway:File E90378 Guide RJTX, Complies with flammability requirements of UL-5A, Fittings:File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600V, Meets Section 12-1600 of CEC,, Buy American Act Compliant
Application Commercial and Residential Applications UPC 786776137453

Packages

1 - UNIT - 1 10 - UNIT - 10