WIREMOLD 5715WH 500/700 Series Tee Fitting, White
Description
Connects branches of 700 Series Raceway at right angles. When used with 700 Series Raceway, break out crescent twistout in cover.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tee Fitting | Material | Steel |
Color | White | Finish | ScuffCoat |
Type | Low Profile | Dimensions | 7/8 in OD x 2-1/2 in L |
For Use With | 500 and 700 Series Raceway | Standards | cULus File E4751 Guide RJPR, NEC 386, CEC 12-1600 |
Application | For Commercial, Office and Residential Use | UPC | 786776562828 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |