Abbotsford
Final sale
wrmds4000b

WIREMOLD 5-1/2 inch x 2 inch x 10 ft DS4000 Series Designer Raceway Base Fitting

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty FT sold in multiples of 10
Manufacturer:WIREMOLD
Manufacturer #:DS4000B
Documents Documents

Description

Designer raceway base fitting. Each base section has mounting holes, two 9/32 inch diameter, located every 4 inch and pass through knockouts located every 8 inch along the entire length. Two DS4001 couplings included with each 10 ft section.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Raceway Base Voltage Rating 600 V
Number of Channels 2 Material Steel
Type Raceway Series DS4000
Color Metallic Bronze Dimensions 10 ft L x 5-1/2 in W x 2 in H
Standards cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC Application Commercial, Office
UPC 786776081183

Packages

40 - UNIT - (40)